Conduit Measuring Tape

Item #: 2096586

Cat #: SWCMT160-3000S

UPC: 032886991424

Documents & Guides
Conduit Measuring Tape, 160-LB x 3000-FT Spool
Sign In or Register to view pricing and more.

Overview

Conduit Measuring Tape, 160-LB x 3000-FT Spool
Conduit Measuring Tape 160lb 3000ft Spool
Also known as: 032886991424, SWCMT160-3000S

Specifications

Length: 3000 ft
Standards: California Proposition 65
Length: 3000 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)