FH 3 Pole Class H Fuseblock Lug Non-ID
Item #: 2096583
Cat #: LFJ600603C
UPC: 07945880884
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60A, 600V, Fuse Holder 3 Pole Class J Fuseblock Lug Non-ID
Overview
60A, 600V, Fuse Holder 3 Pole Class J Fuseblock Lug Non-ID
Features and Benefits: Indication offered on all versions except 200A-600A; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Phenolic blocks have side barriers for isolation; Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks; Universal mounting holes make for easy replacement; Space-saving design — up to 45% smaller than existing blocks.
Also known as: 07945880884, LFJ600603C
Specifications
Customer Reviews
No reviews for this product
(0)