3
more

40V max XGT® Brushless Cordless 7-1/4” Circular Saw Kit
Item #: 2096376
Cat #: GSR01M1
UPC: 088381740234
Documents & Guides
40V max XGT® Brushless Cordless Rear Handle 7-1/4” Circular Saw Kit, 4.0 Ah, Includes: (1) 40V max XGT® Brushless Rear Handle 7-1/4” Circular Saw (GSR01Z), (1) 40V max XGT® 4.0Ah Battery (BL4040), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (1) 7-1/4" 24T C.T. Circular Saw Blade (B-61656), (1) Offset Wrench (782016-4) & (1) Tool Bag
Sign In or Register to view pricing and more.
No associated products found.
Overview
40V max XGT® Brushless Cordless Rear Handle 7-1/4” Circular Saw Kit, 4.0 Ah, Includes: (1) 40V max XGT® Brushless Rear Handle 7-1/4” Circular Saw (GSR01Z), (1) 40V max XGT® 4.0Ah Battery (BL4040), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (1) 7-1/4" 24T C.T. Circular Saw Blade (B-61656), (1) Offset Wrench (782016-4) & (1) Tool Bag
The 40V max XGT® Brushless Rear Handle 7-1/4” Circular Saw Kit (GSR01M1) provides cordless convenience, while taking on high-demand applications. The Makita-built brushless motor delivers 6,400 RPM for high-speed cutting performance. It cuts 3X the material in a single pass with a large cutting capacity of 2-9/16”. This saw is ideal for framers, builders, roofers, forming, and more. The GSR01M1 offers 56-degrees bevel capacity with positive stops at 22.5-degrees and 45-degrees and a bevel up to 56-degrees. The saw features an electric brake for maximum productivity and a die-cast magnesium base.
Also known as: 088381740234, GSR01M1
Specifications
Size: | 7 1/4 in |
Size: | 7 1/4 in |
Customer Reviews
No reviews for this product
(0)