![18V LXT®, 1/2" Right Angle Drill (Tool Only)` 18V LXT®, 1/2" Right Angle Drill (Tool Only)`](https://rexel-cdn.com/products/xad05z.jpg?i=EC8379B8-D3BA-41F1-AD97-9629B5228861&f=420)
18V LXT®, 1/2" Right Angle Drill (Tool Only)`
Item #: 2096200
Cat #: XAD05Z
UPC: 088381741958
Sign In or Register to view pricing and more.
Documents & Guides
18V LXT®, Lithium-Ion, Brushless, Cordless 1/2" Right Angle Drill, Tool Only, Includes: Chuck Key, Key Holder ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
18V LXT®, Lithium-Ion, Brushless, Cordless 1/2" Right Angle Drill, Tool Only, Includes: Chuck Key, Key Holder ***Bare Tool Only, Battery & Charger Sold Separately***
The 18V LXT® Brushless ½” Right Angle Drill (XAD05Z, tool only) offers freedom from the cord, with superior cordless drilling speed. The XAD05Z will take on the most demanding applications like drilling up to 5” holes with hole saws and 2-9/16” holes with self-feed bits. The XAD05 has a long list of features for drilling with superior speed and efficiency. The brushless motor and two-speed transmission deliver no-load speeds of 0-450 RPM and 0-1,400 RPM. Users also benefit with long run time: the XAD05 will deliver up to 105 1-1/2" holes per charge in 2x SPF lumber using one 18V LXT 5.0Ah Battery and a self-feed bit (sold separately). Added features include metal gear housing for durability, an electric brake for maximum productivity, and dual L.E.D. lights to illuminate the work area. The LXT® System is the world’s largest cordless tool system powered by 18V lithium-ion slide-style batteries. Makita’s purpose-built motors, battery technology, and enhanced communications work together to deliver maximum performance and efficiency. The LXT System offers cordless tools, equipment, and accessories for every trade. For improved tool performance and extended battery life, Makita created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. Look for Makita® 18V LXT® Lithium-Ion Batteries with the star symbol on the battery indicating Star Protection inside.
Also known as: 088381741958, XAD05Z
Specifications
Volts AC: | 18 |
Volts AC: | 18 |
Customer Reviews
No reviews for this product
(0)