3
more
18V LXT® 4-1/2” / 5" Cut-Off/Angle Grinder, Tool Only
Item #: 2096187
Cat #: XAG04Z
UPC: 088381684613
Sign In or Register to view pricing and more.
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" Cut-Off/Angle Grinder, Includes: (1) 5" x 1/4" x 7/8" INOX Grinding Wheel, 36 Grit (A-95962), (1) 5" Ultra Thin Cut-Off Wheel, Stainless (B-46165), (1) Side Handle (158237-4), (1) Lock Nut Wrench (782424-9) & (1) 5" Tool-less Wheel Guard (126687-1)***Bare Tool Only, Battery & Charger Sold Separately***
Overview
18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" Cut-Off/Angle Grinder, Includes: (1) 5" x 1/4" x 7/8" INOX Grinding Wheel, 36 Grit (A-95962), (1) 5" Ultra Thin Cut-Off Wheel, Stainless (B-46165), (1) Side Handle (158237-4), (1) Lock Nut Wrench (782424-9) & (1) 5" Tool-less Wheel Guard (126687-1)***Bare Tool Only, Battery & Charger Sold Separately***
Makita delivers corded grinding performance without the cord with the 18V LXT® Lithium-Ion Brushless 4-1/2" / 5” Cut-Off/Angle Grinder (tool only, battery and charger sold separately). It's powered by a Makita brushless motor for longer run time, increased power and speed, and longer tool life. For the most demanding applications, Makita’s exclusive Automatic Speed Change™ Technology automatically adjusts speed and torque during operation for optimal performance. The XAG04Z is ideal for grinding, cutting and sanding a wide range of materials including tile, concrete, pipe, conduit, and more. It’s part of Makita’s expanding 18V Lithium-Ion system, the world’s largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.
Also known as: 088381684613, XAG04Z
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Standards: | California Proposition 65 |
Volts DC: | 18 |
Standards: | California Proposition 65 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)