4SOL-2/0 STR, 1-2 COND

Item #: 209618

Cat #: GP64526G1

UPC: 781810828014

Sign In or Register to view pricing and more.
Documents & Guides
Raised Floor Grounding Clamp, #4 Sol. - 2/0 Str., 1.69 in L, 2.38 in.

Overview

Raised Floor Grounding Clamp, #4 Sol. - 2/0 Str., 1.69 in L, 2.38 in.
Also known as: 781810828014, GP64526G1

Specifications

Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Size: 3/8 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 4 - 2/0

Customer Reviews

No reviews for this product
(0)