3
more

18V LXT® 6-1/2" Circular Saw, Tool Only
Item #: 2096166
Cat #: XSH03Z
UPC: 088381684378
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 6-1/2" Circular Saw, Includes: (1) 6-1/2" 24T C.T. Saw Blade (A-85092) ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
No associated products found.
Overview
18V LXT® Lithium-Ion Brushless Cordless 6-1/2" Circular Saw, Includes: (1) 6-1/2" 24T C.T. Saw Blade (A-85092) ***Bare Tool Only, Battery & Charger Sold Separately***
Makita is the innovation leader in brushless motor technology, and the 18V LXT® Lithium-Ion Brushless Cordless 6-1/2” Circular Saw (model XSH03Z, tool only, battery and charger sold separately) combines power and run-time for faster cutting and ripping – without the cord. The XSH03Z is equipped with Automatic Speed Change™ Technology, which adjusts speed and torque during operation for optimum performance. The Makita BL™ Brushless Motor is engineered for longer run time, increased power and speed, and longer tool life. The XSH03Z features Extreme Protection Technology (XPT™), engineered for increased dust and water resistance for operation in harsh job site conditions.
Also known as: 088381684378, XSH03Z
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Standards: | California Proposition 65 |
Volts DC: | 18 |
Standards: | California Proposition 65 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)