Safety Switch, 400A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 1

Item #: 209614

Cat #: DT365UGK

UPC: 782113696430

Sign In or Register to view pricing and more.
400 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1. Enclosure Dims: H: 53.81", W: 23.13", D: 7.25"

Overview

400 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1. Enclosure Dims: H: 53.81", W: 23.13", D: 7.25"
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators
Also known as: 782113696430, DT365UGK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)