
18V LXT® Cordless Multi-Tool, Tool Only
Item #: 2096092
Cat #: XMT03Z
UPC: 088381667708
Documents & Guides
18V LXT® Lithium-Ion Cordless Multi-Tool, Variable Speed Control Dial (6,000-20,000 OPM), Includes: (1) 1-1/4" Plunge Blade (BiM), 14TPI (A-95255), (1) Multi-Tool Adapter (313249-6) & (1) Multi-Tool Adapter (196271-6) ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
Overview
18V LXT® Lithium-Ion Cordless Multi-Tool, Variable Speed Control Dial (6,000-20,000 OPM), Includes: (1) 1-1/4" Plunge Blade (BiM), 14TPI (A-95255), (1) Multi-Tool Adapter (313249-6) & (1) Multi-Tool Adapter (196271-6) ***Bare Tool Only, Battery & Charger Sold Separately***
Trades of all kinds are turning to oscillating multi-tools for a range of applications, and the Makita 18V LXT® Lithium-Ion Cordless Multi-Tool (model XMT03Z, tool only) delivers corded speed and power without the cord. The XMT03Z is engineered with additional features like reduced vibration and lower noise for improved performance, and is ideal for cutting, sanding, scraping, grout removal, and more. It’s part of Makita’s expanding 18V Lithium-Ion system, the world’s largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.
Also known as: 088381667708, XMT03Z
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Standards: | California Proposition 65 |
Volts DC: | 18 |
Standards: | California Proposition 65 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)