Brushless Cordless Circular Saw Kit

Item #: 2096071
Cat #: GSR02M1
UPC: 088381737647
Sign In or Register to view pricing and more.
Documents & Guides
40V max XGT® Brushless Cordless Rear Handle 10-1/4" Circular Saw Kit, AWS® Capable, 4.0Ah, Includes: (1) 40V max XGT® Brushless Rear Handle 10-1/4" Circular Saw, AWS® Capable (GSR02Z), (1) 40V max XGT® 4.0Ah Battery (BL4040), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (1) 10-1/4" 24T C.T. Circular Saw Blade (E-07272), (1) Offset Wrench (782016-4), (1) Side Handle & (1) Tool Bag

Overview

40V max XGT® Brushless Cordless Rear Handle 10-1/4" Circular Saw Kit, AWS® Capable, 4.0Ah, Includes: (1) 40V max XGT® Brushless Rear Handle 10-1/4" Circular Saw, AWS® Capable (GSR02Z), (1) 40V max XGT® 4.0Ah Battery (BL4040), (1) 40V max XGT® Rapid Optimum Charger (DC40RA), (1) 10-1/4" 24T C.T. Circular Saw Blade (E-07272), (1) Offset Wrench (782016-4), (1) Side Handle & (1) Tool Bag
The 40V max XGT® Brushless Rear Handle 10-1/4” Circular Saw Kit (GSR02M1) provides cordless convenience, while taking on high-demand applications. The Makita-built brushless motor delivers 4,000 RPM for faster cutting than corded. It cuts 4X the material in a single pass with an extra large cutting capacity of 3-3/4”. This saw is ideal for framers, builders, roofers, forming, and more. The GSR02M1 offers 56-degrees bevel capacity with positive stops at 22.5-degrees and 45-degrees and a bevel up to 56-degrees. The saw features an electric brake for maximum productivity and a die-cast magnesium base. Automatic Torque Drive Technology adjusts cutting speed under load for optimum cutting performance. The saw is also equipped with Makita's Extreme Protection Technology (XPT™), is a series of integrated seals designed to improve a tool’s operation in harsh conditions by channeling water and dust from key internal components. XGT is a system of equipment, tools, batteries, and chargers utilizing 40v max lithium-ion batteries. XGT is engineered to deliver high power to take on high-demand applications, allowing users to completely transition to a cordless job site. XGT is equipped with advanced brushless motor engineering, intelligent digital communication, and superior durability features to outpower, outsmart and outlast the rest.
Also known as: 088381737647, GSR02M1

Specifications

Size: 10 1/4 in
Size: 10 1/4 in

Customer Reviews

No reviews for this product
(0)