18V LXT® Cordless Blower, Tool Only

Item #: 2096045
Cat #: XBU03Z
UPC: 088381887694
Sign In or Register to view pricing and more.
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless Blower, Delivers Up To 459 CFM And 116 MPH ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Brushless Cordless Blower, Delivers Up To 459 CFM And 116 MPH ***Bare Tool Only, Battery & Charger Sold Separately***
With zero emissions and lower noise, the 18V LXT® Brushless Cordless Blower (XBU03Z) is a welcome solution for clean-up applications. It’s powered by one 18V LXT battery (sold separately), the same battery that powers the full range of solutions in the expanding LXT system. This blower features a compact and ergonomic design, weighing in at only 6.5 lbs. and measuring 32-1/2” long. With no carbon brushes, the Makita® BL™ Brushless motor runs cooler and more efficiently for longer life, and delivers speeds up to 116 MPH air velocity and a full 459 CFM. Makita’s efficient BL™ Brushless Motor is electronically controlled to optimize battery energy use for up to 50% longer run time per battery charge than similar non-brushless tools. Electronic controls efficiently use battery energy to match the changing demands of the application for increased power and speed when needed. A cruise control lever provides management of power and run time.
Also known as: 088381887694, XBU03Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)