Free-Stand Enclosure, Two-Door, Single Access With 3-Point Latch, NEMA 4X

Item #: 209604

Cat #: A726018SSFSDN4

UPC: 783510111724

Sign In or Register to view pricing and more.
Documents & Guides
Free-Stand Enclosure, Two-Door, Single Access With 3-Point Latch, NEMA 4X, 72 x 60 x 18 Inch, Stainless Steel 304

Overview

Free-Stand Enclosure, Two-Door, Single Access With 3-Point Latch, NEMA 4X, 72 x 60 x 18 Inch, Stainless Steel 304
Also known as: 783510111724, A726018SSFSDN4

Specifications

Width: 60 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 18 in
Material: Stainless Steel
Height: 72 in
Width: 60 in
Depth: 18 in
Height: 72 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)