1500W Quartz Floodlight

Item #: 209571

Cat #: F1500QDM6

UPC: 745973505526

Sign In or Register to view pricing and more.
Documents & Guides
1500W Quartz FloodlightFlood Light, 1500W Quartz Halogen, Color: Dark Bronze.

Overview

1500W Quartz FloodlightFlood Light, 1500W Quartz Halogen, Color: Dark Bronze.
Also known as: 745973505526, F1500QDM6

Specifications

Wattage: 1500
Type: Flood Light
Mounting: Knuckle
Color: Bronze
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 1500
Mounting: Knuckle
Light Technology: Fluorescent
Type: Flood Light
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)