
Track Head, MR16, 1 Lamp, 75W, Satin Nickel
Item #: 209549
Cat #: 700MOSP3S
UPC: 756460630799
Sign In or Register to view pricing and more.
Documents & Guides
Track Head, MR16, 1 Lamp, 75 Watt, Width: 3.10 in, Satin Nickel
Overview
Track Head, MR16, 1 Lamp, 75 Watt, Width: 3.10 in, Satin Nickel
Also known as: 756460630799, 700MOSP3S
Specifications
Type: | Track Heads |
Color: | Satin Nickel |
Wattage: | 75 |
Diameter: | 3.100 in |
Type: | Track Heads |
Wattage: | 75 |
Color: | Satin Nickel |
Diameter: | 3.100 in |
Customer Reviews
No reviews for this product
(0)