InterSafe Data Interface Ports for Data Highway Plus Protocol

Item #: 209540

Cat #: HGF58MDHCC

UPC: 783510161880

Documents & Guides
InterSafe Data Interface Ports for Data Highway Plus Protocol
Sign In or Register to view pricing and more.

No associated products found.

Overview

InterSafe Data Interface Ports for Data Highway Plus Protocol
INTERSAFE Data Interface Ports are mounted on an enclosure to allow programming access to devices inside without opening the enclosure door.
Also known as: 783510161880, HGF58MDHCC

Specifications

IP/NEMA Rating: IP66
Material: Polycarbonate
Weight: 3 lb
Finish: Smooth Matte
IP/NEMA Rating: IP66
Weight: 3 lb
Material: Polycarbonate
Finish: Smooth Matte

Customer Reviews

No reviews for this product
(0)