MTW, 18 AWG, Stranded, White/Blue, 2500'

Item #: 209537

Cat #: MTW18STR264WHTBLU2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 18 AWG, Stranded, White/Blue, 2500'

Overview

MTW, 18 AWG, Stranded, White/Blue, 2500'
Also known as: MTW18STR264WHTBLU2500RL

Specifications

Gauge: 18
Color: White/Blue
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18
Length: 2500 ft
Volts AC: 600
Stranding: Stranded
Color: White/Blue
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)