PVC Coated 90° GRC Elbow, 5"

Item #: 209507

Cat #: PMEL-500X90

UPC: 736953003033

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated 90° GRC Elbow, 5"

Overview

PVC Coated 90° GRC Elbow, 5"
Also known as: 736953003033, PMEL-500X90

Specifications

Color: Black
Diameter: 5 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 5 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)