![GNDG HUB GNDG HUB](https://rexel-cdn.com/products/egs-gh-50b.jpg?i=31749D3F-634D-4BFC-ABF6-B1FCA15C59D2&f=420)
Sign In or Register to view pricing and more.
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 8 - 4 AWG, Length: 1 IN, Size: 1/2 IN, Cast Bronze, Screws: Brass, 1-3/8 IN Height, Dimension B: 1-1/2 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
Overview
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 8 - 4 AWG, Length: 1 IN, Size: 1/2 IN, Cast Bronze, Screws: Brass, 1-3/8 IN Height, Dimension B: 1-1/2 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
Also known as: 783126244205, GH-50B
Specifications
Customer Reviews
No reviews for this product
(0)