Basket Cable Tray, 2" D x 24" W x 10' L

Item #: 209451

Cat #: CF54/600EZ

UPC: 800388000537

Documents & Guides
Basket Type Cable Tray, 2" Deep x 24" Wide x 10' Long
Sign In or Register to view pricing and more.

Overview

Basket Type Cable Tray, 2" Deep x 24" Wide x 10' Long
2 inch x 24 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications
Also known as: 800388000537, CF54/600EZ

Specifications

Width: 24 in
Height: 4 in
Material: Steel
Length: 10 ft
Width: 24 in
Material: Steel
Height: 4 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)