![Cold Shrink, 900 to 1000 MCM, 12", Black Cold Shrink, 900 to 1000 MCM, 12", Black](https://rexel-cdn.com/products/mmm84236.jpg?i=19C2E81A-6770-4557-942F-5CECC200EE94&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 900 MCM - 1000 MCM, Insulation Diameter Range: 1.27 Inch - 2.67 Inch, Relaxed Tube Length: 12.0 Inch. For use with all Solid Dielectirc Insulated Wires and Cable Under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Overview
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 900 MCM - 1000 MCM, Insulation Diameter Range: 1.27 Inch - 2.67 Inch, Relaxed Tube Length: 12.0 Inch. For use with all Solid Dielectirc Insulated Wires and Cable Under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal.
Also known as: 054007423898, 8429-12
Specifications
Volts AC: | 1000 |
Length: | 12 in |
Color: | Black |
Material: | Rubber |
Allowable Gauge Range: | 900 - 1000 |
Volts AC: | 1000 |
Color: | Black |
Allowable Gauge Range: | 900 - 1000 |
Length: | 12 in |
Material: | Rubber |
Customer Reviews
No reviews for this product
(0)