Power Supply, 480W, 24 - 28.8VDC, with UPS

Item #: 209435

Cat #: 1606-XLSBUFFER24

UPC: 612598713301

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Performance, 20 Amp, 480 Watt, 22.5 - 27.8 Volt DC, Output, 24 - 28.8 Volt DC Input, with UPS

Overview

Power Supply, Performance, 20 Amp, 480 Watt, 22.5 - 27.8 Volt DC, Output, 24 - 28.8 Volt DC Input, with UPS
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLSBUFFER24 from Rockwell Automation® is a 480 W buffer performance module power supply. It is 24 - 28.8 V DC input, 22.5 - 27.8 V DC output, and 20 A output.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598713301, 1606-XLSBUFFER24

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 480
Amps: 20
Volts DC Range: 22.500 - 27.800/24 - 28.800
Mounting: DIN Rail
Wattage: 480
Volts DC Range: 22.500 - 27.800/24 - 28.800
Phase: 1
Amps: 20

Customer Reviews

No reviews for this product
(0)