Operator Shaft, 12"

Item #: 209430

Cat #: 140U-R112

UPC: 781180285998

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Operator Shaft for Rotary Mechanism, 12 inch

Overview

Operator Shaft for Rotary Mechanism, 12 inch
Also known as: 781180285998, 140U-R112

Specifications

Type: Operator Shaft
Family / Style: 140U
Length: 12 in
Type: Operator Shaft
Length: 12 in
Family / Style: 140U

Customer Reviews

No reviews for this product
(0)