Wireway, Type 1, Screw Cover, 4" x 4" x 72", Steel, Gray, No KOs

Item #: 20942

Cat #: F44T172GVP

UPC: 783510360894

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 6 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 6 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 6 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Also known as: 783510360894, F44T172GVP, wire chase, Gutter

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Number of Knockouts: 0
Knockouts: No
Length: 72 in
Color: Gray
Height: 4 in
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Knockouts: No

Customer Reviews

No reviews for this product
(0)