POLARIS Unins Multi-Tap 250 8 Port

Item #: 209416

Cat #: PL250-8

UPC: 662381903068

Sign In or Register to view pricing and more.
8 Wire Polaris 250 MCM-6 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.

Overview

8 Wire Polaris 250 MCM-6 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Also known as: 662381903068, PL250-8

Specifications

Material: Aluminum Alloy
Color: Aluminum
Material: Aluminum Alloy
Color: Aluminum

Customer Reviews

No reviews for this product
(0)