10.5W/LED/5.5"Flush/50K/RD/WH

Item #: 2093979

Cat #: S21502

UPC: 04592320502

Sign In or Register to view pricing and more.
Blink - 10.5W- 5.5" Surface Mount LED - 5000K- Round Shape - White Finish - 120V

Overview

Blink - 10.5W- 5.5" Surface Mount LED - 5000K- Round Shape - White Finish - 120V
Satco's S21502 10.5 watt, 5.5 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential or commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of natural white light.
Also known as: 04592320502, S21502

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 720
Color Rendering Index (CRI): 80
Wattage: 10.500
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 720
Wattage: 10.500
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)