ETN HMX060A1NA Eaton H-Max variable

Item #: 2093778

Cat #: HMX060A1NA

UPC: 786685570112

Sign In or Register to view pricing and more.
C-H HMX060A1NA H-MAX DRIVE

Overview

C-H HMX060A1NA H-MAX DRIVE
Also known as: 786685570112, HMX060A1NA

Specifications

Phase: 3
Horsepower: 20
Mounting: Surface
Volts AC: 208
Amps: 60
Size: Frame 6
Family / Style: HMX
Phase: 3
Mounting: Surface
Amps: 60
Family / Style: HMX
Horsepower: 20
Volts AC: 208
Size: Frame 6

Customer Reviews

No reviews for this product
(0)