Meter Socket, Horn Bypass, 200A, 600VAC, 4-Jaw, Ringless, Residential Type

Item #: 2093768

Cat #: 1007817CH

UPC: 782116071265

Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, Residential Type Cover, 200 Amp, Over/Under, 3-5/16 Inch Hub Opening, 4-Jaw, 1-Phase, #8 - 350 kcmil, Horn Bypass, Ground Connector (#14 - #2 Cu), Triplex, 3-Wire, Ringless, 600 Volt AC

Overview

Meter Socket, Residential Type Cover, 200 Amp, Over/Under, 3-5/16 Inch Hub Opening, 4-Jaw, 1-Phase, #8 - 350 kcmil, Horn Bypass, Ground Connector (#14 - #2 Cu), Triplex, 3-Wire, Ringless, 600 Volt AC
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service entrances, mobile homes, or for temporary power on construction sites. Contact me
Also known as: 782116071265, 1007817CH

Specifications

Amps: 200
Type: Meter Socket
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Allowable Gauge Range: 8 - 350
Amps: 200
Volts AC: 600
Allowable Gauge Range: 8 - 350
Type: Meter Socket
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)