Wireway End Plate, 12" x 12", Type 1, Galvanized, Knockout

Item #: 209371

Cat #: F1212GCPGV

UPC: 783510890506

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 12 x 12 Inch, Type 1, Steel, Galvanized, Knockout

Overview

Wireway Closure Plate, 12 x 12 Inch, Type 1, Steel, Galvanized, Knockout
Also known as: 783510890506, F1212GCPGV

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)