A240T1E 2400V 1E TFMR FUSE

Item #: 209370

Cat #: A240T1E

UPC: 782001800420

Sign In or Register to view pricing and more.
Documents & Guides
Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A. 2400 Volts 1 amps.

Overview

Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A. 2400 Volts 1 amps.
Also known as: 782001800420, A240T1E

Specifications

Amps: 1
Type: Potential Transformer, Fuse
Class: R
Mounting: Ferrule
Interrupt Rating DC: 50 kA
Amps: 1
Class: R
Interrupt Rating DC: 50 kA
Type: Potential Transformer, Fuse
Mounting: Ferrule

Customer Reviews

No reviews for this product
(0)