Drive, AC, 380-480VAC 3-Phase, 34A, 25HP Normal Duty & Heavy Duty

Item #: 209368

Cat #: 20F11ND034AA0NNNNN

UPC: 884951161634

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 34 Amp, 25 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 34 Amp, 25 Horse Power, Normal Duty and Heavy Duty, Open Type
Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity. Catalog item 20F11ND034AA0NNNNN from Rockwell Automation® is a PowerFlex 753 AC packaged drive.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951161634, 20F11ND034AA0NNNNN

Specifications

Phase: 3
Amps: 34
Horsepower: 25
Type: General Purpose, Drive
Phase: 3
Horsepower: 25
Amps: 34
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)