Contactor, Definite Purpose, 30A, 4P, 24VAC Coil, Open

Item #: 209361

Cat #: C25END430T

UPC: 782113554099

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24 Volt AC Coil, Series D1

Overview

30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24 Volt AC Coil, Series D1
Also known as: 782113554099, C25END430T

Specifications

Type: Contactor, Definite Purpose, Non-Reversing
Volts AC Control: 24
Mounting: Surface
Amps: 30
Poles: 4
Type: Contactor, Definite Purpose, Non-Reversing
Mounting: Surface
Poles: 4
Volts AC Control: 24
Amps: 30

Customer Reviews

No reviews for this product
(0)