Relay, Ice Cube, 8-Pin, 2PDT Contacts, 240VAC Coil, Enclosed

Item #: 209343

Cat #: KRPA-11AG-240

UPC: 78519135674

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 240 Volt AC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 240 Volt AC Coil, Enclosed
Also known as: 78519135674, KRPA-11AG-240

Specifications

Poles: 2
Amps: 10
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Poles: 2
Volts AC Control: 240
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)