![Wedge Expansion Anchor, 5/8 x 7", Zinc Plated Carbon Steel Wedge Expansion Anchor, 5/8 x 7", Zinc Plated Carbon Steel](https://rexel-cdn.com/products/product-detailpower-studplussd111000x1000.jpg?i=053F9FA5-3F52-4BB5-85F4-5D17AE5325F4&f=420)
Wedge Expansion Anchor, 5/8 x 7", Zinc Plated Carbon Steel
Item #: 2092924
Cat #: 7436SD1
UPC: 075352776255
Sign In or Register to view pricing and more.
Power-Stud® Wedge Expansion Anchor, 5/8 x 7 Inch, Zinc Plated Carbon Steel, QTY 25
Overview
Power-Stud® Wedge Expansion Anchor, 5/8 x 7 Inch, Zinc Plated Carbon Steel, QTY 25
The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, lightweight concrete, concrete over steel deck and grouted concrete masonry. The anchor is manufactured with a zinc plated carbon steel body and expansion clip for premium performance. Nut and washer are included.
Also known as: 075352776255, 7436SD1
Specifications
Length: | 7 in |
Diameter: | 5/8 in |
Material: | Steel |
Finish: | Zinc Plated |
Family / Style: | Power-Stud® |
Length: | 7 in |
Material: | Steel |
Family / Style: | Power-Stud® |
Diameter: | 5/8 in |
Finish: | Zinc Plated |
Customer Reviews
No reviews for this product
(0)