Wedge Expansion Anchor, 5/8" x 3-1/2", Zinc Plated Carbon Steel
Item #: 2092910
Cat #: 7430SD1
UPC: 075352776170
Sign In or Register to view pricing and more.
Documents & Guides
Power-Stud® Wedge Expansion Anchor, 5/8" x 3-1/2", Zinc Plated Carbon Steel
Overview
Power-Stud® Wedge Expansion Anchor, 5/8" x 3-1/2", Zinc Plated Carbon Steel
Also known as: 075352776170, 7430SD1
Specifications
Length: | 3 1/2 in |
Diameter: | 5/8 in |
Material: | Steel |
Finish: | Zinc Plated |
Family / Style: | Power-Stud® |
Length: | 3 1/2 in |
Material: | Steel |
Family / Style: | Power-Stud® |
Diameter: | 5/8 in |
Finish: | Zinc Plated |
Customer Reviews
No reviews for this product
(0)