Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 30A, 600VAC, NEMA 3R

Item #: 209289

Cat #: DH261URK

UPC: 786685176635

Sign In or Register to view pricing and more.
30 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 3R

Overview

30 Amp, 2-Pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 600 Volt DC, NEMA 3R
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 786685176635, DH261URK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Volts AC: 600
Volts DC: 600
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)