Wedge Expansion Anchor, 3/4 x 10", Zinc Plated Carbon Steel

Item #: 2092883

Cat #: 7449SD1

UPC: 075352781259

Sign In or Register to view pricing and more.
Power-Stud® Wedge Expansion Anchor, 3/4 x 10 Inch, Zinc Plated Carbon Steel, QTY 20

Overview

Power-Stud® Wedge Expansion Anchor, 3/4 x 10 Inch, Zinc Plated Carbon Steel, QTY 20
The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, lightweight concrete, concrete over steel deck and grouted concrete masonry. The anchor is manufactured with a zinc plated carbon steel body and expansion clip for premium performance. Nut and washer are included.
Also known as: 075352781259, 7449SD1

Specifications

Diameter: 3/4 in
Material: Steel
Length: 10 in
Finish: Zinc Plated
Family / Style: Power-Stud®
Diameter: 3/4 in
Length: 10 in
Family / Style: Power-Stud®
Material: Steel
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)