Wedge Expansion Anchor, 1/2" x 3-3/4", Type 304 Stainless Steel
Item #: 2092871
Cat #: 7322SD4
UPC: 075352779089
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Power-Stud® Wedge Expansion Anchor, 1/2" x 3-3/4", Type 304 Stainless Steel
Overview
Power-Stud® Wedge Expansion Anchor, 1/2" x 3-3/4", Type 304 Stainless Steel
Also known as: 075352779089, 7322SD4
Specifications
Diameter: | 1/2 in |
Length: | 3 3/4 in |
Material: | 304 Stainless Steel |
Family / Style: | Power-Stud® |
Diameter: | 1/2 in |
Material: | 304 Stainless Steel |
Length: | 3 3/4 in |
Family / Style: | Power-Stud® |
Customer Reviews
No reviews for this product
(0)