Wedge Expansion Anchor, 1/2 x 8-1/2", Zinc Plated Carbon Steel

Item #: 2092863

Cat #: 7427SD1

UPC: 075352776156

Sign In or Register to view pricing and more.
Documents & Guides
Wedge Expansion Anchor, 1/2 x 8-1/2 Inch, Zinc Plated Carbon Steel, Fully Threaded

Overview

Wedge Expansion Anchor, 1/2 x 8-1/2 Inch, Zinc Plated Carbon Steel, Fully Threaded
The Power-Stud ® + SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, lightweight concrete, concrete over steel deck and grouted concrete masonry. The anchor is manufactured with a zinc plated carbon steel body and expansion clip for premium performance. Nut and washer are included.
Also known as: 075352776156, 7427SD1

Specifications

Diameter: 1/2 in
Length: 8 1/2 in
Material: Steel
Finish: Zinc Plated
Family / Style: Power-Stud®
Diameter: 1/2 in
Material: Steel
Family / Style: Power-Stud®
Length: 8 1/2 in
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)