Wedge Expansion Anchor, 3/8" x 2-1/4", Zinc Plated Carbon Steel

Item #: 2092861

Cat #: 7410SD1

UPC: 075352775937

Sign In or Register to view pricing and more.
Documents & Guides
Power-Stud® Wedge Expansion Anchor, 3/8" x 2-1/4", Zinc Plated Carbon Steel

Overview

Power-Stud® Wedge Expansion Anchor, 3/8" x 2-1/4", Zinc Plated Carbon Steel
The Domestic Wedge Anchor is a threaded, torque-controlled, carbon steel or stainless steel wedge expansion anchor which is designed for consistent performance in concrete. Suitable base materials are normal-weight and sand-lightweight concrete. The anchor is manufactured with carbon steel body and expansion clip or a stainless steel body and expansion clip. Nut and washer are included.
Also known as: 075352775937, 7410SD1

Specifications

Length: 2 1/4 in
Diameter: 3/8 in
Material: Steel
Finish: Zinc Plated
Family / Style: Power-Stud®
Length: 2 1/4 in
Material: Steel
Family / Style: Power-Stud®
Diameter: 3/8 in
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)