Wedge Expansion Anchor, 3/4" x 12", Zinc Plated Carbon Steel

Item #: 2092859

Cat #: 7451SD1

UPC: 075352781303

Sign In or Register to view pricing and more.
Documents & Guides
Power-Stud® Wedge Expansion Anchor, 3/4" x 12", Zinc Plated Carbon Steel

Overview

Power-Stud® Wedge Expansion Anchor, 3/4" x 12", Zinc Plated Carbon Steel
Also known as: 075352781303, 7451SD1

Specifications

Diameter: 3/4 in
Length: 12 in
Material: Steel
Finish: Zinc Plated
Family / Style: Power-Stud®
Diameter: 3/4 in
Material: Steel
Family / Style: Power-Stud®
Length: 12 in
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)