Wedge Expansion Anchor, 5/8 x 7", Zinc Plated Carbon Steel

Item #: 2092837

Cat #: 7438SD1

UPC: 075352776279

Sign In or Register to view pricing and more.
Power-Stud® Wedge Expansion Anchor, 5/8 x 7 Inch, Zinc Plated Carbon Steel, QTY 25

Overview

Power-Stud® Wedge Expansion Anchor, 5/8 x 7 Inch, Zinc Plated Carbon Steel, QTY 25
The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, lightweight concrete, concrete over steel deck and grouted concrete masonry. The anchor is manufactured with a zinc plated carbon steel body and expansion clip for premium performance. Nut and washer are included.
Also known as: 075352776279, 7438SD1

Specifications

Length: 7 in
Diameter: 5/8 in
Material: Steel
Finish: Zinc Plated
Family / Style: Power-Stud®
Length: 7 in
Material: Steel
Family / Style: Power-Stud®
Diameter: 5/8 in
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)