Wedge Expansion Anchor, 1/4" x 3-1/4", Type 304 Stainless Steel
Item #: 2092826
Cat #: 7304SD4
UPC: 075352778853
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Power-Stud® Wedge Expansion Anchor, 1/4" x 3-1/4", Type 304 Stainless Steel
Overview
Power-Stud® Wedge Expansion Anchor, 1/4" x 3-1/4", Type 304 Stainless Steel
Also known as: 075352778853, 7304SD4
Specifications
Diameter: | 1/4 in |
Length: | 3 1/4 in |
Material: | 304 Stainless Steel |
Family / Style: | Power-Stud® |
Diameter: | 1/4 in |
Material: | 304 Stainless Steel |
Length: | 3 1/4 in |
Family / Style: | Power-Stud® |
Customer Reviews
No reviews for this product
(0)