Sleeve Anchor, Hex Nut Head, 1/4 x 1-3/8"

Item #: 2092823

Cat #: 05150S

UPC: 075352777412

Sign In or Register to view pricing and more.
Sleeve Anchor, Hex Nut Head, 1/4 x 1-3/8 Inch, Carbon Steel

Overview

Sleeve Anchor, Hex Nut Head, 1/4 x 1-3/8 Inch, Carbon Steel
The Lok-Bolt AS ® is an all-steel pre-assembled single unit sleeve anchor which is designed for use in concrete or masonry base materials. The anchors are available in multiple head styles for multiple applications and a finished appearance. Anchor extender sleeves can be added to create longer lengths.
Also known as: 075352777412, 05150S

Specifications

Diameter: 1/4 in
Screw Head: Hex
Length: 1 3/8 in
Material: Carbon Steel
Diameter: 1/4 in
Length: 1 3/8 in
Screw Head: Hex
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)