Wedge Expansion Anchor, 1/4 x 2-1/4", Zinc Plated Carbon Steel
Item #: 2092811
Cat #: 7402SD1
UPC: 075352775890
Sign In or Register to view pricing and more.
Documents & Guides
Power-Stud® Wedge Expansion Anchor, 1/4 x 2-1/4 Inch, Zinc Plated Carbon Steel
Overview
Power-Stud® Wedge Expansion Anchor, 1/4 x 2-1/4 Inch, Zinc Plated Carbon Steel
The power-stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and untracked concrete. Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, and grouted concrete masonry. The anchor is manufactured with a zinc plated carbon steel body and expansion clip for premium performance. Nut and washer are included.
Also known as: 075352775890, 7402SD1
Specifications
Length: | 2 1/4 in |
Diameter: | 1/4 in |
Material: | Steel |
Finish: | Zinc Plated |
Family / Style: | Power-Stud® |
Length: | 2 1/4 in |
Material: | Steel |
Family / Style: | Power-Stud® |
Diameter: | 1/4 in |
Finish: | Zinc Plated |
Customer Reviews
No reviews for this product
(0)