Wedge Expansion Anchor, 1/4" x 2-1/4", Type 304 Stainless Steel
Item #: 2092789
Cat #: 7302SD4
UPC: 075352778822
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Power-Stud® Wedge Expansion Anchor, 1/4" x 2-1/4", Type 304 Stainless Steel
Overview
Power-Stud® Wedge Expansion Anchor, 1/4" x 2-1/4", Type 304 Stainless Steel
The power-stud+ SD4 and power-stud+ SD6 anchors are fully threaded, torque controlled, stainless steel wedge expansion anchors which are designed for consistent performance in cracked and untracked concrete. Suitable base materials are normal-weight and sand-lightweight concrete. The anchor is manufactured with a stainless steel body and expansion clip. Nut and washer are included.
Also known as: 075352778822, 7302SD4
Specifications
Length: | 2 1/4 in |
Diameter: | 1/4 in |
Material: | 304 Stainless Steel |
Family / Style: | Power-Stud® |
Length: | 2 1/4 in |
Material: | 304 Stainless Steel |
Diameter: | 1/4 in |
Family / Style: | Power-Stud® |
Customer Reviews
No reviews for this product
(0)