![Wedge Expansion Anchor, 3/4 x 5-1/2", Zinc Plated Carbon Steel Wedge Expansion Anchor, 3/4 x 5-1/2", Zinc Plated Carbon Steel](https://rexel-cdn.com/products/product-detailpower-studplussd111000x1000.jpg?i=053F9FA5-3F52-4BB5-85F4-5D17AE5325F4&f=420)
Wedge Expansion Anchor, 3/4 x 5-1/2", Zinc Plated Carbon Steel
Item #: 2092780
Cat #: 7442SD1
UPC: 075352781174
Sign In or Register to view pricing and more.
Power-Stud® Wedge Expansion Anchor, 3/4 x 5-1/2 Inch, Zinc Plated Carbon Steel, QTY 20
Overview
Power-Stud® Wedge Expansion Anchor, 3/4 x 5-1/2 Inch, Zinc Plated Carbon Steel, QTY 20
The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, lightweight concrete, concrete over steel deck and grouted concrete masonry. The anchor is manufactured with a zinc plated carbon steel body and expansion clip for premium performance. Nut and washer are included.
Also known as: 075352781174, 7442SD1
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Length: | 5 1/2 in |
Finish: | Zinc Plated |
Family / Style: | Power-Stud® |
Diameter: | 3/4 in |
Length: | 5 1/2 in |
Family / Style: | Power-Stud® |
Material: | Steel |
Finish: | Zinc Plated |
Customer Reviews
No reviews for this product
(0)