Wedge Expansion Anchor, 3/4" x 4-3/4", Zinc Plated Carbon Steel
Item #: 2092749
Cat #: 7441SD1
UPC: 075352781150
Sign In or Register to view pricing and more.
Documents & Guides
Power-Stud® Wedge Expansion Anchor, 3/4" x 4-3/4", Zinc Plated Carbon Steel
Overview
Power-Stud® Wedge Expansion Anchor, 3/4" x 4-3/4", Zinc Plated Carbon Steel
Also known as: 075352781150, 7441SD1
Specifications
Length: | 4 3/4 in |
Diameter: | 3/4 in |
Material: | Steel |
Finish: | Zinc Plated |
Family / Style: | Power-Stud® |
Length: | 4 3/4 in |
Material: | Steel |
Family / Style: | Power-Stud® |
Diameter: | 3/4 in |
Finish: | Zinc Plated |
Customer Reviews
No reviews for this product
(0)