Wedge Expansion Anchor, 1/2 x 3-3/4", Zinc Plated Carbon Steel

Item #: 2092746

Cat #: 7422SD1

UPC: 075352776071

Sign In or Register to view pricing and more.
Documents & Guides
Power-Stud® Wedge Expansion Anchor, 1/2 x 3-3/4 Inch, Zinc Plated Carbon Steel

Overview

Power-Stud® Wedge Expansion Anchor, 1/2 x 3-3/4 Inch, Zinc Plated Carbon Steel
The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.
Also known as: 075352776071, 7422SD1

Specifications

Diameter: 1/2 in
Length: 3 3/4 in
Material: Steel
Finish: Zinc Plated
Family / Style: Power-Stud®
Diameter: 1/2 in
Material: Steel
Family / Style: Power-Stud®
Length: 3 3/4 in
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)