Wedge Expansion Anchor, 3/8 x 7", Zinc Plated Carbon Steel

Item #: 2092679

Cat #: 7417SD1

UPC: 075352776033

Sign In or Register to view pricing and more.
Power-Stud® Wedge Expansion Anchor, 3/8 x 7 Inch, Zinc Plated Carbon Steel

Overview

Power-Stud® Wedge Expansion Anchor, 3/8 x 7 Inch, Zinc Plated Carbon Steel
The power-stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and untracked concrete. Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, and grouted concrete masonry. The anchor is manufactured with a zinc plated carbon steel body and expansion clip for premium performance. Nut and washer are included.
Also known as: 075352776033, 7417SD1

Specifications

Length: 7 in
Diameter: 3/8 in
Material: Steel
Finish: Zinc Plated
Family / Style: Power-Stud®
Length: 7 in
Material: Steel
Family / Style: Power-Stud®
Diameter: 3/8 in
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)