Wireway, Type 1, Screw Cover, 4" x 4" x 120", Steel, Gray, No KOs
Item #: 20925
Cat #: F44T1120GVP
UPC: 783510361099
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Also known as: 783510361099, F44T1120GVP
Specifications
Length: | 120 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
Number of Knockouts: | 0 |
Knockouts: | No |
Length: | 120 in |
Color: | Gray |
Height: | 4 in |
Number of Knockouts: | 0 |
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Material: | Steel |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)